Learn More
Ohaus™ Valor™ 3000 Xtreme Compact Food Scales
Rugged, full stainless steel design in a high performance, portable scale. Ohaus™ Valor™ 3000 Xtreme Compact Food Scales include software for general weighing, percent weighing and specific gravity, so it is ideal for a variety of food weighing and measurement needs.
Brand: Ohaus™ 72240398
330.00 EUR valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Code : 04
Additional Details : Weight : 1.20000kg
Description
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown (NEMA 4X/IP65 water resistant models) options ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
- NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale
- Requires minimal counter space and offers user-adjustable filtering and stability settings for accurate operations in drafty and unstable conditions
- Offers resolutions up to 40,000d and 0.01g, providing precise measurements in demanding environments
- Full stainless steel housing with added chemical resistance and removable stainless steel weighing pan are durable and easy to clean
- Advanced overload protection rated at 10x capacity is ideal for tough environments where capacity is frequently exceeded
- SmarText™ user interface utilizes a bright backlit LCD and simple text prompts making the Valor 3000 Xtreme very easy to use
Specifications
120 Hours with Disposable Batteries | |
Digital External | |
Not Applicable | |
500 g | |
0.100000 g | |
0.100000 g | |
V31X501 | |
0°C to 40°C | |
lb, decimal or fractional oz, lb:oz, fluid oz (of water), kg, g | |
218 x 186 x 77 mm | |
218 mm | |
186.00 mm | |
77.000 mm | |
218.00 mm | |
1.2 kg | |
9 V |
4 C (1.5V) batteries (not included) | |
NSF/ANSI CE listed | |
Stainless steel housing and platform, up-front level indicator, load cell lock | |
LCD with White LED Backlight | |
Mechanical | |
Stainless Steel | |
3 sec. | |
Valor™ 3000 Compact Food Scale | |
218.00 x 186.00 mm | |
8.50 in. | |
7.30 in. | |
3.00 in. | |
8.50 in. | |
120 mm | |
9 VDC 0.5 A AC Wall Adapter, 50/60 Hz | |
50/60 Hz |