Learn More
Ansell ActivArmr™ 70-765 Cut Protection Heavyweight Gloves, Leather Palm
Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.
Brand: Ansell 70765090
315.71 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Blended fiber, lightweight construction provides all-day comfort
- Contour design offers flexibility for reduced hand fatigue
- Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
- High level of cut protection
- Abrasion resistance due to exclusive fiber blend
- Optimal combination of cut resistance, comfort and dexterity
- Higher level of user comfort
- Include protection from heat and light molten splashes

Specifications
ANSI 5 | |
Knit | |
Gray | |
Cut-resistant Gloves | |
EN 388:4X43D, EN 388:4443 | |
Knit | |
70-765 9 245715 | |
9.2 in. |
CE 0493, EN 420:2003 + A1:2009; Category III, EN 407 | |
Leather | |
ANSI A5 | |
9 | |
Handling metal sheets & panels Handling parts with sharp or rough edges, glass repair and replacement, seizing rough blocs and cylinders, press shop operations | |
Aramid Fiber, Acrylic, Nylon | |
ActivArmr™ 70-765 | |
23.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.