Learn More
Eppendorf™ Varitip P Tips
Use these tips to meet a variety of needs for different lab applications. Eppendorf™ Varitip P Tips are designed for aspirating 1 to 10mL from vessels such as beakers.
Brand: Eppendorf™ 0030048130
Code : 97
Additional Details : Weight : 0.80100kg
Description
Use these tips to meet a variety of needs for different lab applications. Eppendorf™ Varitip P Tips are designed for aspirating 1 to 10mL from vessels such as beakers.
- A continuously adjustable pipettor for precise pipetting of volumes up to 10mL in 10μL increments
- Even liquids with a high vapor pressure or viscosity can be pipetted with ease
- System consists of a dispensing part and the Maxitip air displacement principle
- No carry over as Maxitip exchanged
- Valve for Maxitip ensures drip free dispensing of liquids with a high vapor pressure
- Graduated Maxitip G for compensation of nominal value of Varipette™
Specifications
1 to 10 mL | |
Aspirating 2.5mL to 10mL from tall, narrow neck vessels | |
Yes |
Non-Filtered | |
Universal Fit |