missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 87-370 Series Orange Natural Rubber Latex Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
Description
- Chemical and liquid protection gloves
- Tough general purpose natural rubber latex glove
- Flock lined 100% cotton for better comfort
- Food Approved
- Long cuff for extra protection
- Beaded cuff for tear resistance and easy donning
- High resistance to water based chemicals
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2003 |
Color | Orange |
Latex Free | No |
Material | Latex |
Size | 9.5 |
Thickness (Metric) | 0.67 mm |
Series | 87-370 |
Length (Metric) | 325 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'