missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Folding Skirt Stoppers
Silicone biologically neutral Versilic™ Folding Skirt Stoppers.
Brand: Saint Gobain Life Sciences 46702510
Code : A0
Additional Details : Weight : 0.08000kg
Description
- Provides complete tightness on glass, metal or plastic containers regardless of their rims.
- The turnover is molded to grip the outside of the container neck, providing a double seal in conjunction with the annular serrations on the hollow plug.
- Can be perforated.
- Remains watertight after several perforations.
- Recommended for biological applications.
- Temperatures between -60°C and +220°C.
Specifications
Silicone Stopper | |
10 Pk. | |
-60°C to +200°C |
20.9 to 26.4 mm | |
Silicone |