missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Tape for M611, BMP61 and BMP71
Once applied, this repositionable vinyl cloth label is there to stay...unless you want to change it.
61.14 € - 110.47 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Repositionable Rubber |
Color | White |
Finish | Semi-Gloss |
Material | Vinyl Cloth (B-498) |
Produktcode | Marke | Width (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Width (Metric) | Preis | Menge & Verfügbarkeit | |||||
11522985
|
Brady™
062675 |
6.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11532985
|
Brady™
062676 |
8.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11542985
|
Brady™
062677 |
9.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11562965
|
Brady™
062658 |
12.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Beschreibung
- Adhesive and cloth backing offers excellent holding power, while allowing for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- Semi-gloss finish for crisp, clean look
Spezifikation
Not Autoclavable | |
White | |
Vinyl Cloth (B-498) | |
Non-sterile | |
BMP™61, BMP™71, BradyPrinter M611, TLS 2200™ and TLS-PC LINKTM Thermal Labeling Systems | |
1 Tape | |
0.185 mm |
Repositionable Rubber | |
Semi-Gloss | |
Thermal Transfer | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
1 | |
-40°C to +80°C | |
9.1 m |