Learn More
Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch
Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.
Brand: Thermo Scientific™ 60180-VT401
Code : NEW
Additional Details : Weight : 0.30000kg
Description
Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. The 2mL, 12 x 32mm vials incorporate Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.
Made of superior quality 33 expansion borosilicate clear Type 1, Class A. These vials have a uniformly flat bottom for security with inserts.Specifications
Clear Glass Vial with V-Patch and Ivory PTFE/Red Rubber Septum | |
12 mm | |
2.0 mL | |
100 | |
Virtuoso | |
9 mm |
Clear | |
Glass, PTFE, Rubber | |
Ivory PTFE/Red Rubber Septum | |
<170 μL | |
32 mm | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.