missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ejector Sleeves
For adjustable- and fixed-volume pipetters
17.46 € - 22.06 €
Specifications
Quantity | 1 Ea. |
---|---|
Length (English) | 5 in. |
Width (English) | 3 in. |
Height (English) | 1 in. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11906022
|
VistaLab™ Technologies
9057-1011 |
Electronic Single Channel Model 0.5 to 20 μL, 2 to125 μL, 5 to 250 μL Model, All Adjustable Models (Except 100 to 1000 μL), All Fixed Volume Models Dispensing 200 μL and |
17.46 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
11936032
|
VistaLab™ Technologies
9057-3011 |
Electronic Single Channel Model 25 to 1250 μL, Adjustable Model 100 to 1000 μL, All Fixed Volume Models Dispensing 201 μL and Above |
18.38 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
11926052
|
VistaLab™ Technologies
9060-5011 |
100 to 5000 μL Macro Pipette |
22.06 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
- ESC: 0.5-20μL, 2-125μL & 5-250μL
- QS & M: 02.-2μL, 1-10μL, 2-20μL, 10-100μL, 20-200μL
- F1 & F2: all models dispensing 20oμL and less
Specifications
1 Ea. | |
5 in. | |
3 in. | |
1 in. |