missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ 12-Channel Pipetters
Straightforward, simple programming coupled with reliable, consistent accuracy and precision
Brand: VistaLab™ Technologies 1060-0125
Code : 50
Additional Details : Weight : 0.20000kg
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 850μL
Specifications
±0.8% at 125 μL, ±1% at 62.5 μL, ±3% (at 12.5 μL) | |
Green | |
Right Handed | |
Technologies Ovation™ | |
2 to 125 μL | |
Ergonomic | |
0.5 μL | |
2 Year Limited Warranty | |
8 in. | |
Rechargable Lithium Ion Battery, Ovation Power Supply |
Small tip | |
Polycarbonate ABS | |
12 | |
Electronic Pipette | |
LCD | |
power supply with adapter, shelf hanger | |
1 Ea. | |
8 in. | |
6 in. |