missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ 12-Channel Pipetters
Straightforward, simple programming coupled with reliable, consistent accuracy and precision
Brand: VistaLab™ Technologies 1060-0250
Code : 50
Additional Details : Weight : 0.01000kg
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 850μL
Specifications
±0.8% at 250 µL, ±1% at 125 µL, ±2.5% (at 25 µL) | |
LCD | |
Ergonomic | |
power supply with adapter, shelf hanger | |
8 in. | |
2 Year Limited Warranty | |
Blue | |
Right handed | |
5 to 250 µL |
Small tip | |
Rechargable Lithium Ion Battery, Ovation Power Supply | |
6 in. | |
1 µL | |
1 Ea. | |
8 in. | |
PC-ABS | |
12 |