missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Macro

For use with Ovation and MLA Brand Macro pipetters

Brand:  VistaLab™ Technologies 4058-5332

Additional Details : Weight : 0.34200kg

 View more versions of this product

Product Code. 11975752

  • 77.15 € / Pack of 50
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

  • 5 and 10 mL Macro tips packaged in Box, VistaClear Box, Bulk, and Individually Wrapped
  • Box: 35 or 100 tips in a paper box, VistaClear Box: 35 or 50 tips in a clear plastic box, Bulk: 100 or 250 tips in a plastic bag, VistaTip: 50 tips individually wrapped
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications

Specifications

5 mL
Sterile
Blue
6 in.
e-beam
Straight
50/Pk.
Yes
Filtered
Clear
MLA™
6 in.
Individually Wrapped
VistaTip: Individually Wrapped
MLA MacroPipette, Ovation MacroPipette
Polypropylene, Polyethylene (Filter)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers