missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile
For use with Ovation and MLA Brand pipetters
Brand: VistaLab™ Technologies 4025
Code : 04
Additional Details : Weight : 3.75000kg
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
250 μL | |
Non-sterile | |
Blue | |
Protectainer | |
2.5 in. | |
Specialty, Straight | |
1000/Pk. | |
No |
Non-Filtered | |
Clear | |
Not Autoclavable | |
2.2 in. | |
Bulk | |
Econo-Pak: Plastic Container | |
MLA, Ovation | |
Polypropylene |