missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Viton Rubber Tubing
Suitable for transferring corrosive liquids, even at high temperatures
Brand: Fisherbrand™
Code : 42
Additional Details : Weight : 0.01000kg
Description
- Excellent chemical resistance, particularly to aggressive fuels, acids, animal and vegetable oils, solvents, alcohols and bleaching agents
- Good resistance to ozone and radiation
- Other sizes are available on request
- Density 1.83g/cm3
- Temperature range -20 to 300°C
Specifications
2 mm | |
5 m | |
Transferring corrosive liquids, even at high temperatures |
Viton | |
1 mm |