missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean Sponges

Clean and wipe in laboratory settings with Contec™ VertiKlean Sponges, made of absorbent polyester foam and abrasion resistant Polynit fabric. Sponges are available in sterile and non-sterile varieties.

Brand:  Contec™ VKSPONGE-1

366.00 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.



Code : NEW

Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 13493566

  • 482.00 € / Pack of 96
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • VertiKlean sponges feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric
  • Designed for general cleaning and wiping
  • Autoclavable
  • Available with a sterile, ready-to-use variant
  • Available in two sizes
  • Single-ply
Specifications

Specifications

Sponge
21.5 cm
10.7 cm
172.4 mL/Sponge
Multi-layer, Flame Bonded
21.5 x 10.7 cm (8.5 x 4.25 in.)
1-ply
8.5 in.
4.25 in.
Polyester Foam, Polyester Knit Fabric
Autoclavable
Single-use
General Laboratory Cleaning and Wiping
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers