missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders
24.60 € - 182.00 €
Specifications
Base Type | Hexagonal |
---|---|
Class | A |
Type | Graduated Cylinder |
Shape | Round |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15559381
|
Poulten Graf™
R263/F/2 |
100 mL |
24.60 €
Pack of 2 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12348895
|
Poulten Graf™
R263/B/2 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12368895
|
Poulten Graf™
R263/E/2 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12358895
|
Poulten Graf™
R263/D/2 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12338895
|
Poulten Graf™
R263/A/2 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12388895
|
Poulten Graf™
R263/G/2 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Hexagonal | |
Graduated Cylinder | |
Borosilicate Glass |
A | |
Round | |
White Ceramic Glazed Ink Scale |