missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Volac™ Glass Pasteur Pipets

Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.

Brand:  Poulten & Graf GmbH D812/VA

Additional Details : Weight : 1.09800kg

 View more versions of this product

Product Code. 15934702

  • 101.00 € / Pack of 250
Estimated Shipment: 23-03-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Available with or without plug
  • Glass pipets come in 150, 230 and 270mm lengths
  • Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
  • All standard pipettes can be supplied with 'sealed points' and break mark
Specifications

Specifications

BS5732,ISO7712
Soda Lime Glass
Plugged
230 mm
Yes
6.8 to 7.1 mm
Sterile
250
Pasteur Pipette
Videos
SDS
Documents
Certificates
Special Offers

Special Offers