missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations allow accurate measurements of a volume of solution.
32.65 € - 62.65 €
Specifications
Certifications/Compliance | EN ISO 648 |
---|---|
Class | AS |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15942110
|
Poulten & Graf GmbH
1 2303002 |
4 mL |
36.50 €
Pack of 5 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15650414
|
Poulten & Graf GmbH
1 2304302 |
30 mL |
62.65 €
Pack of 5 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15231139
|
Poulten & Graf GmbH
1 2304102 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15211139
|
Poulten & Graf GmbH
1 2303602 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations allow accurate measurements of a volume of solution.
- With 1 mark
- Blue graduations
- Conformity approved
- With batch certificate
Specifications
EN ISO 648 | |
Soda Lime Glass | |
Yes | |
Ring marks | |
One-mark Bulb Pipette |
AS | |
Non-sterile | |
Blue | |
5 | |
Reusable |