missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with Single Certificate
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with Single Certificate allow accurate measurements of a volume of solution.
25.90 € - 54.90 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | EN ISO 648 |
Class | AS |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15509441
|
Poulten & Graf GmbH
R371/WAC/I/5 |
25 mL |
50.10 €
Pack of 5 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15549411
|
Poulten & Graf GmbH
R371/WAC/H/5 |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15539411
|
Poulten & Graf GmbH
R371/WAC/G/5 |
15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15519441
|
Poulten & Graf GmbH
R371/WAC/J/5 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15579401
|
Poulten & Graf GmbH
R371/WAC/A/5 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15589401
|
Poulten & Graf GmbH
R371/WAC/B/5 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15529411
|
Poulten & Graf GmbH
R371/WAC/F/5 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15599401
|
Poulten & Graf GmbH
R371/WAC/C/5 |
3 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Amber graduation
- With 1 mark
- Conformity approved
- With batch certificate
- With single certificate
Specifications
Autoclavable | |
AS | |
Non-sterile | |
Ring marks | |
One-mark Bulb Pipette, VOLAC FORTUNA, with single certificate |
EN ISO 648 | |
Soda Lime Glass | |
Amber | |
5 | |
Reusable |