missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ USP Class A Soda Lime Glass Bulb Pipette with Works Certificate
Individually marked with the time of flow to transfer. Poulten Graf™ Volac™ USP Class A Soda Lime Glass Bulb Pipettes with Works Certificate are guaranteed to give both volumes and flow times within Class A limits.
262.00 € - 385.00 €
Specifications
Certifications/Compliance | Certificate of calibration/Satisfying USP/ISO/BS and DIN accuracies |
---|---|
Class | A |
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5 Pack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10131572
|
Poulten Graf™
US371/WAC/F/5 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10682513
|
Poulten Graf™
US371/WAC/I/5 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10650983
|
Poulten Graf™
US371/WAC/E/5 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10000422
|
Poulten Graf™
US371/WAC/B/5 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10692513
|
Poulten Graf™
US371/WAC/J/5 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Individually numbered and meets the accuracies of USP/ISO/BS and DIN standards
- Amber stain graduation
- Calibrated for delivery
Specifications
Certificate of calibration/Satisfying USP/ISO/BS and DIN accuracies | |
Soda Lime Glass | |
5 Pack |
A | |
Yes | |
Bulb Pipet |