missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Volumetric Flask with NS Stopper
Prepare chemical solutions with precision. Vitlab™ Volumetric flasks are ideal for preparing and running chemical solutions in the laboratory. Flasks are UV-absorbing, highly transparent and able to store light-sensitive substances.
54.00 € - 76.80 €
Specifications
Closure Material | Polypropylene |
---|---|
Material | PMP |
No. per Pack | 2 |
Temperature Range (Metric) | Up to 121°C |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15702126
|
Vitlab™
673950 |
100 mL |
54.00 €
Pack of 2 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15742126
|
Vitlab™
674950 |
250 mL |
64.80 €
Pack of 2 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15792126
|
Vitlab™
675950 |
500 mL |
76.80 €
Pack of 2 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- UV-absorbing, highly transparent.
- For storage of light-sensitive substances
- Thermal stress up to 121 °C does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
Specifications
Polypropylene | |
2 | |
Autoclavable |
PMP | |
Up to 121°C | |
A |