missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Volumetric Pipette, from Soda-lime Glass, Class B, amber diffusion print
Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes.
76.05 € - 140.00 €
Specifications
Autoclavable | Yes |
---|---|
Material | Soda Lime Glass |
For Use With (Application) | Accurate measurement and decanting of liquids; Volumetric measurement; Collection and delivery of a defined total quantity |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15201939
|
DWK Life Sciences
243370708 |
5 mL |
94.30 €
Pack of 12 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15211939
|
DWK Life Sciences
243370802 |
10 mL |
120.00 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15231939
|
DWK Life Sciences
243371404 |
25 mL |
79.05 €
Pack of 6 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15251939
|
DWK Life Sciences
243372409 |
100 mL |
140.00 €
Pack of 6 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15221939
|
DWK Life Sciences
243371207 |
20 mL |
76.05 €
Pack of 6 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15241939
|
DWK Life Sciences
243371704 |
50 mL |
95.80 €
Pack of 6 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15574885
|
DWK Life Sciences
243370108 |
1 mL |
89.20 €
Pack of 12 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15291929
|
DWK Life Sciences
243370202 |
2 mL |
89.20 €
Pack of 12 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes. Adjustment is made to drain (Ex) for + 20°C reference temperature. The tolerances for the volume content of calibratable pipettes correspond to the error limits of the German weights and measures regulations as well as ISO and DIN. The pipettes are made of soda-lime glass and comply with Class B. The scale is printed in amber.
- Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
- The blow-out allows different quantities of liquids to be held and dispensed in portions of the same size
- Fired-on, highly durable amber print
- The volume content tolerances conform to accuracy Class B
Specifications
Yes | |
Soda Lime Glass | |
Accurate measurement and decanting of liquids; Volumetric measurement; Collection and delivery of a defined total quantity |