missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro Labo Sterile Integral Coverall with Boots, Type 5/6
Coverall sterilized by gamma irradiation and cleanroom apparel compatible from ISO class 4.
325.00 €
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Fabric |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17819311
|
Medicom
WL-PLMIS-02 |
Medium |
325.00 €
Pack of 25 |
Estimated Shipment: 29-08-2025
Log in to see stock. |
|||||
17809301
|
Medicom
WL-PLMIS-03 |
Large |
325.00 €
Pack of 25 |
Estimated Shipment: 29-08-2025
Log in to see stock. |
|||||
17839311
|
Medicom
WL-PLMIS-04 |
X-Large |
325.00 €
Pack of 25 |
Estimated Shipment: 29-08-2025
Log in to see stock. |
|||||
17819301
|
Medicom
WL-PLMIS-05 |
2X-Large |
325.00 €
Pack of 25 |
Estimated Shipment: 29-08-2025
Log in to see stock. |
|||||
Description
- New material MICROMIUM™, light and very low contaminant
- Cleanroom apparel compatible from ISO class 4
- Chemical splash suit, Category III Type 5/6
- Double packaging fully sealed
- Apparel sterilized by gamma irradiation
Specifications
Cleanroom Coveralls | |
Microporous Fabric | |
Single-use | |
Covered Elastic | |
Hooded | |
Bound | |
No |
Unisex | |
White | |
Elastic (Stitched-in) | |
Elastic | |
3-panel | |
Sterile | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title