missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 919 Weighing Paper
Smooth paper and easily crushable.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Smooth paper 25g/m2
- Easily crushable
Specifications
3.93 in. | |
Weighing Paper | |
Paper |
25g/m2 | |
100 mm | |
Square |