Learn More
Cytiva Whatman™ 30mm Puradisc Nonsterile Cellulose Nitrate Syringe Filters
Provide high mechanical strength, high flexibility, high flow rates, and low extractable levels. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Nitrate Syringe Filters are an excellent choice for trace element analysis applications.
Brand: Cytiva 10462520
88.69 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.30000kg
Description
Cellulose Nitrate syringe well-suited for rapid, routine filtration of samples up to 100m- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
- Not suitable for protein recovery applications
Specifications
Black | |
Cellulose Nitrate | |
Non-sterile | |
Polycarbonate (PC) | |
Male luer | |
50 Pieces | |
26 x 34 mm |
Puradisc FP 30 mm Cellulose Nitrate Syringe Filter, 5.0 μm (50 pcs) | |
5 μm | |
5.7 cm2 | |
Female luer lock | |
6.9 bar (100 psi) | |
Up to 100 mL | |
30 mm |