missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Brand:  Cytiva 10462205

153.04 EUR valid until 2024-12-31
Use promo code "21934" to get your promotional price.



Code : 75

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 10271931

  • 187.00 € / Pack of 50
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL
  • Pigment-free polypropylene
  • Sterile blister pack
  • Inlet and outlet luer connectors
  • Sterile option for critical applications
Specifications

Specifications

Autoclavable
Puradisc FP 30 Cellulose Acetate Syringe Filter, 0.2 μm, sterile (50 pcs)
0.2 μm
5.7 cm2
Polycarbonate (PC)
Male luer lock
50 Pack
Up to 100 mL
Red
Cellulose Acetate
Sterile
<50 μL
Female luer lock
6.9 bar (100 psi)
Syringe Filter
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers