Learn More
Cytiva Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Brand: Cytiva 10462260
166.44 EUR valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Code : 75
Additional Details : Weight : 0.36000kg
Description
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL- Pigment-free polypropylene
- Sterile blister pack
- Inlet and outlet luer connectors
- Sterile option for critical applications
Specifications
Autoclavable | |
Puradisc FP 30 Cellulose Acetate Syringe Filter, 1.2 μm, sterile (50 pcs) | |
1.2 μm | |
5.7 cm2 | |
Polycarbonate (PC) | |
Male luer | |
50 Pack | |
Up to 100 mL |
Orange | |
Cellulose Acetate | |
Sterile | |
<50 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Syringe Filter | |
30 mm |