Learn More
Cytiva Whatman™ 30mm Puradisc PTFE Sterile Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc PTFE Sterile Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
Brand: Cytiva 10463500
Code : A0
Additional Details : Weight : 0.38000kg
Description
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc PTFE Sterile Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
- Hydrophobic PTFE membrane is laminated with polypropylene
- Optimal utilization of small sample volumes
- Excellent chemical resistance against standard organic HPLC solvents
- Polypropylene support
- Used as a venting filter for small vessels
Specifications
White | |
0.2 μm | |
Polypropylene (PP) | |
Male Luer | |
Syringe Filter |
PTFE | |
Sterile | |
Female Luer lock | |
50/Pk. | |
30 mm |