missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 31ET Chr Chromatography Paper
Pure cellulose produced from cotton linters with no additives
99.60 € - 425.00 €
Specifications
Description | 31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules. |
---|---|
Flow Rate | 225 mm/30 min. |
Film Thickness | 0.5 mm |
Finish | Soft |
Grade | Grade 31 ET Chr |
Product Code | Brand | Flow Rate | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Format | Price | Quantity & Availability | ||||
11378904
|
Cytiva
3031-915 |
225 mm/30 min. | Sheet |
425.00 €
Pack of 25 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11338904
|
Cytiva
3031-681 |
225 mm/30 min. | Roll |
259.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11999347
|
Cytiva
3031-901 |
225 mm/30 min. | 1000 Sheets |
99.60 €
Pack of 1000 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.50mm
- Typical linear flowrate: 225mm/30 min.
- Soft surface
- Principal application in electrophoresis of large molecules
Specifications
31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules. | |
0.5 mm | |
Grade 31 ET Chr |
225 mm/30 min. | |
Soft | |
Cellulose |