missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Microfiber Extraction Thimbles for Emission Testing

Support accurate, reproducible emission testing by providing low extractable levels and temperature resistance up to 800°C. Whatman™ Quartz Microfiber Extraction Thimbles are tapered for stack sample loading. Applications include emission testing, smoke stack gas sampling, gravimetric calculations in gases, analysis of hot and acidic gases, trace element analysis, and analysis of pesticides and residues.

Brand:  Cytiva 2812-259

Code : A0

Additional Details : Weight : 0.19176kg

Product Code. 11393405

  • 94.95 € / Pack of 10
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

  • Appropriate for manual sampling in aggressive environments
  • Suitable for both solvent extraction and air sampling applications
  • High-purity quartz/silica, for high-temperature resistance (up to 800°C)
  • No binders or chemical additives
  • Low heavy metal content
  • High collection efficiency
Specifications

Specifications

10 Pc.
25 mm
1.7 mm
For soxhlet extractor
800°C
High-purity Whatman quartz thimbles from GE support accurate, reproducible emission testing by providing low extractable levels and temperature resistance up to 800°C.
Silica
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
90 mm
Extraction Thimble
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers