Learn More
Cytiva Whatman™ Benchkote™ Surface Protector Reel
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
Brand: Cytiva 2300-731
240.55 EUR valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 03
Additional Details : Weight : 3.99600kg
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
Surface Protector | |
750 mL/m2 | |
460 mm | |
50 m | |
Suitable for saturation with disinfectant |
Polyethylene | |
18 in. | |
164 ft. | |
460mm x 50m | |
1 Piece |