missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Benchkote™ Surface Protector Rolls
Coated with an impermeable layer of polyethylene that prevents liquids from reaching benchtops. Whatman™ Benchkote™ Surface Protectors are suitable for saturation with disinfectant.
374.00 € - 530.00 €
Specifications
Product Type | Benchtop Protector - Roll |
---|---|
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Width (English) | 164 ft. |
Width (Metric) | 50 m |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10008000
|
Cytiva
2300-772 |
920 mm x 50 m |
530.00 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10144861
|
Cytiva
2301-6160 |
580 mm x 50 m |
374.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
Benchtop Protector - Roll | |
750 mL/m2 | |
50 m | |
Each |
Polyethylene | |
164 ft. | |
Suitable for Saturation with Disinfectant |