Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles
Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.
Brand: Cytiva 1827-055
95.26 EUR valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.03196kg
Description
Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.
Grade 934-AH filters are often used in total suspended solids analysis.- Smooth surface for efficient precipitate recovery
- Nominal particle retention of 1.5μm
- Withstands temperatures up to 500°C
- Fast filtration speed
Specifications
64 g/m2 | |
Disc | |
1.5 μm | |
3.7 sec./100mL/in.2 | |
100 Pack | |
Smooth | |
500°C | |
435 μm | |
341 mL/min | |
55 mm |
Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis. | |
Borosilicate Glass | |
47 sec./100mL | |
Grade 934-AH | |
Circle | |
932°F | |
0.017 in. | |
Filter for Total Suspended Solids Analysis | |
2.1 in. |