missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Filter Paper - Grade 0903
Thin filter paper with smooth surface. Offers medium to slow flow rate and good retention for small particles.
Brand: Cytiva 10334885
Code : A0
Additional Details : Weight : 6.65000kg
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.Specifications
Grade 0903 Filter Paper for Technical Use, sheet, 450 × 450 mm | |
7 μm | |
The applications range from the filtration of beverages to the purification of electroplating baths. | |
500 Pieces |
Cellulose | |
Approx. 175 s | |
Grade 0903 | |
450 x 450 mm (17.72 x 17.72 in.) |