Learn More
Cytiva Whatman™ Cellulose Nitrate Membrane Filters
Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.
Marca: Cytiva 10400212
Code : 69
Detalles adicionales : Weight : 0.03000kg
Descripción
- Narrow pore size distribution for improved surface capture and analysis.
- Low levels of extractables to ensure sample integrity.
- High strength and flexibility
- Increased temperature stability
- Reduced shrinkage
Especificaciones
Disc | |
5 μm | |
105 to 140 μm | |
47 mm |
Cellulose Nitrate | |
100 Pack | |
1.85 in. |
Seguridad y manipulación
- X100 MEMBRANFILTER AE98 47MM,
Palabra de advertencia
- Danger
Clasificación
- Flammable solid Category 2
Indicaciones de peligro
- H226-Flammable liquid and vapour.
Consejos de prudencia
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Otros peligros
- MIXTURE LIST-Contains : nitrocellulose