Learn More
Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters
Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.
72.60 € - 182.00 €
Specifications
Material | Polycarbonate |
---|---|
Hydrophobicity | Hydrophilic |
No. per Pack | 100Pack |
Product Code | Brand | Diameter (Metric) | Pore Size | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Color | Price | Quantity & Availability | |||
11334824
|
Cytiva
7060-4710 |
47 mm | 1.0 μm | Translucent |
144.00 €
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
11344824
|
Cytiva
7060-4713 |
47 mm | 5 μm | Translucent |
144.00 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
11345074
|
Cytiva
7060-4714 |
47 mm | 8 μm | Translucent |
176.00 €
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
11365054
|
Cytiva
7062-2513 |
25 mm | 5 μm | Clear |
103.00 €
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
11335084
|
Cytiva
7091-4710 |
47 mm | 1 μm | Clear |
182.00 €
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
11335074
|
Cytiva
7060-2514 |
25 mm | 8 μm | Translucent |
83.15 €
Pack of 100 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||
11305074
|
Cytiva
7060-2511 |
25 mm | 2 μm | Translucent |
83.15 €
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
11325074
|
Cytiva
7060-4712 |
47 mm | 3.0 μm | Translucent |
144.00 €
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
11354824
|
Cytiva
7060-4716 |
47 mm | 12 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11374814
|
Cytiva
7060-2502 |
25 mm | 0.2 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11384814
|
Cytiva
7060-2504 |
25 mm | 0.4 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11394814
|
Cytiva
7060-2513 |
25 mm | 5 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11385054
|
Cytiva
7060-2501 |
25 mm | 0.1 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11324824
|
Cytiva
7060-4704 |
47 mm | 0.4 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11305064
|
Cytiva
7060-1304 |
13 mm | 0.4 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11395064
|
Cytiva
7060-2516 |
25 mm | 12 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11395054
|
Cytiva
7060-4701 |
47 mm | 0.1 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11385064
|
Cytiva
7060-4715 |
47 mm | 10 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10062181
|
Cytiva
7060-4702 |
47 mm | 0.2 μm | Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.
For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.
- No particle shedding provides ultra clean filtrate
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
- Hydrophilic with low levels of nonspecific protein binding
- Low tare weight
- Autoclavable: 30 min. at 121°C
Specifications
Polycarbonate | |
Hydrophilic | |
100Pack |