Learn More
Cytiva Whatman™ GD/X Glass Fiber (GF) Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Glass Fiber (GF) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
525.00 € - 3255.00 €
Specifications
Disposable | Single-use |
---|---|
Material | Glass Fiber |
Housing Material | Pigment free polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
11310324
|
Cytiva
6890-1307 |
13 mm | 0.7 μm | 150 Pieces |
525.00 €
Pack of 150 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
11394784
|
Cytiva
6884-1310 |
13 mm | 1.0 μm | 150 Pieces |
525.00 €
Pack of 150 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11320324
|
Cytiva
6886-1312 |
13 mm | 1.2 μm | 150 Pieces |
530.00 €
Pack of 150 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11330324
|
Cytiva
6882-1316 |
13 mm | 1.6 μm | 150 Pieces |
525.00 €
Pack of 150 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||
11324794
|
Cytiva
6888-1327 |
13 mm | 2.7 μm | 150 Pieces |
525.00 €
Pack of 150 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11340334
|
Cytiva
6891-2507 |
25 mm | 0.7 μm | 1500 Pieces |
3255.00 €
Pack of 1500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11344794
|
Cytiva
6890-2507 |
25 mm | 0.7 μm | 150 Pieces |
696.60 €
Pack of 150 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11304794
|
Cytiva
6884-2510 |
25 mm | 1.0 μm | 150 Pieces |
555.00 €
Pack of 150 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11314794
|
Cytiva
6886-2512 |
25 mm | 1.2 μm | 150 Pieces |
555.00 €
Pack of 150 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11384784
|
Cytiva
6882-2516 |
25 mm | 1.6 μm | 150 Pieces |
555.00 €
Pack of 150 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11360334
|
Cytiva
6883-2516 |
25 mm | 1.6 μm | 1500 Pieces |
3255.00 €
Pack of 1500 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
11334794
|
Cytiva
6888-2527 |
25 mm | 2.7 μm | 150 Pieces |
555.00 €
Pack of 150 |
In Stock
Log in to see stock. |
|||
Description
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Glass Fiber (GF) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters
Specifications
Single-use | |
Pigment free polypropylene (PP) | |
Male luer | |
Syringe Filter | |
21.6 x 29.8 mm |
Glass Fiber | |
Female luer lock | |
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm | |
≤10 mL |