Learn More
Cytiva Whatman™ GD/XP Syringe Filters
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables. Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
Brand: Cytiva 6994-2504
532.98 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 75
Additional Details : Weight : 0.43000kg
Description
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables
- 25mm diameter with 0.45μm pore size
- Proprietary polypropylene prefiltration stack
- Autoclave at 121°C at 1 bar (15psi) for 20 minutes
- Nonsterile
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
- Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
Specifications
Autoclavable | |
0.45 μm | |
Trace metal analysis | |
Polypropylene | |
Male luer | |
5.2 bar (75 psi) | |
Syringe Filter | |
25 mm |
PES | |
4.6 cm2 | |
250 μL (1.4 mL) | |
Female luer lock | |
Dual-layer Polypropylene: 20μm / 5μm | |
150/Pk. | |
>10 mL |