missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Mini-UniPrep™ G2 Syringeless Filter, 0.45um Pore Size and Normal Cap

Get advanced HPLC/UHPLC filter efficiency with the purity of glass

Brand:  Cytiva GN203NPUORG

483.63 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : A0

Additional Details : Weight : 0.62000kg

 View more versions of this product

Product Code. 13297119

  • 530.00 € / Pack of 100
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

These all-in-one filters replace syringe filters, and speed up and simplify UHPLC/HPLC sample preparation. They provide a fast and easy way to remove particulates from samples being prepared for Ultra High Performance Liquid Chromatography (UHPLC)/High Performance Liquid Chromatography (HPLC) analysis. Due to the design of this next generation product, the filtered sample is stored within an integral borosilicate glass vial, minimizing the risk of leachables contaminating the sample. Standardizing UHPLC/HPLC sample preparation with Mini-UniPrep G2 ensures that every sample is filtered prior to analysis, and hence minimizes instrument downtime due to unfiltered samples. The time and money saved from cutting multiple consumables out of the sample preparation process provides immediate benefits for your laboratory.

  • Consists of an integral borosilicate glass autosampler vial, plunger with attached filter membrane, and normal cap
  • Allows you prepare samples faster compared to the syringe filter method
  • Glass construction of Mini-UniPrep G2 minimizes the risk of leachables contaminating the sample
  • Designed to be loaded directly into the autosampler
  • Visual indication that the sample has been filtered; minimizes instrument downtime due to unfiltered samples
  • With 0.45μm pore sizes to meet specific sample filtration requirements
  • Normal cap and with translucent housing
  • Sold in packs of 100, with or without a hand compressor and packs of 1000 vials

Specifications

Specifications

PTFE
0.45 μm
100/Pk.
Syringeless Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers