missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
37.10 € - 372.00 €
Specifications
Format | Pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | 7 μm |
Pore Size | 7 μm |
Filtration Speed | Approx. 80 s |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11313055
|
Cytiva
10311641 |
70 mm |
37.10 €
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11323055
|
Cytiva
10311642 |
90 mm |
42.10 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10737751
|
Cytiva
10311643 |
110 mm |
39.60 €
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11315214
|
Cytiva
10311644 |
125 mm |
39.60 €
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
10068000
|
Cytiva
10311645 |
150 mm |
48.40 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11335214
|
Cytiva
10311647 |
185 mm |
69.50 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11393045
|
Cytiva
10311649 |
210 mm |
88.55 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10510022
|
Cytiva
10311651 |
240 mm |
122.00 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10314071
|
Cytiva
10311652 |
270 mm |
140.00 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11365214
|
Cytiva
10311653 |
320 mm |
191.00 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11303055
|
Cytiva
10311654 |
385 mm |
196.00 €
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11333055
|
Cytiva
10311656 |
500 mm |
372.00 €
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 595 ½ is thin, medium fast paper with medium to fine particle retention
- Applications include:
- Particle separation from food extracts
- Filtration of solids from digested environmental sample
Specifications
Pleated Circle | |
7 μm | |
Approx. 80 s | |
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). | |
100 Pack |
Cellulose | |
7 μm | |
Medium fast | |
Grade 595 ½ | |
150 μm |