missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 598 Cellulose Qualitative Filter Paper
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.
Brand: Cytiva 10312287
Code : A0
Additional Details : Weight : 10.60000kg
Description
Specifications
140 g/m2 | |
Sheet | |
Approx. 50 s | |
Grade 598 | |
320 μm | |
580 x 580 mm (23 x 23 in.) |
Grade 598 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm | |
10 μm | |
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed. | |
250/Pk. | |
Filter Paper |