missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 598 Cellulose Qualitative Filter Paper
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.
Brand: Cytiva 10312209
Code : A0
Additional Details : Weight : 0.09000kg
Description
Specifications
140 g/m2 | |
Disc | |
10 μm | |
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed. | |
100/Pk. |
Grade 598 Qualitative Filter Paper, circle, 90 mm | |
Cellulose | |
Approx. 50 s | |
Grade 598 | |
90 mm |