missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 598 Cellulose Qualitative Filter Paper

A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.

Brand:  Cytiva 10312000

Additional Details : Weight : 7.00000kg

 View more versions of this product

Product Code. 16032062

  • 640.00 € / 1 roll
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials
  • Standard grade filter paper for qualitative laboratory applications
  • No additives that could affect seed growth
  • Constant water absorption
  • Easy evaluation
  • Specifications

    Specifications

    140 g/m2
    Roll
    Approx. 50 s
    320  μm
    50 cm x 100 cm
    A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.
    10 μm
    Grade 598
    Filter Paper
    500 Ã
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers