missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles
Wet-strengthened qualitative circles
Brand: Cytiva 1093-111
Code : A0
Additional Details : Weight : 0.05000kg
Description
Wet-strengthened qualitative circles
- Flowrate and retention fall between those for Whatman Grades 1 and 4
- Max particle retention in liquid of 10 micron at 98% efficiency
- Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen
Specifications
Grade 93 Qualitative Filter Paper Wet-Strengthened, circle, 110 mm (50 envelopes of 25 circles) | |
Cellulose | |
10 μm | |
Intermediate in speed and retention between Grades 1 and 4. | |
50 envelopes of 25 circles each in handy dispenser box | |
Ø 110 mm | |
110 mm |
Disc | |
10 μm | |
80 sec. | |
Grade 93 | |
145 μm | |
4.33 in. |