Learn More
Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
Brand: Cytiva 1851-110
Code : 69
Additional Details : Weight : 0.17000kg
Description
- Temperature resistant up to 500°C
- Binder-free
- High loading capacity
- Fast flow rates (air flow rate 6.4 s/100 ml/in2)
- Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
- Filters are suitable for PM-10 sampling and analysis
Specifications
Disc | |
Air sampling in acidic gases, stacks, flues and aerosols | |
450 μm |
2.2 μm | |
QM-A | |
110 mm |