Learn More
Cytiva Whatman™ Holder for Syringe Filter
Use for clarification and sterile filtration of liquids and gases under pressure. Whatman™ Holder for 25mm Syringe Filter is a polysulfone in-line membrane filter holder fitted with a pressure-resistant filter support and a silicone O-ring seal to ensure that the unit does not leak.
Brand: Cytiva 10461000
138.99 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 2.49930kg
Description
Use this polysulfone holder with silicone O-ring for in-line removal of particles or microbial contaminants from liquids or gases, as in liquids or cold sterilization. The holder can also be used as an aseptic bell.
- Ideal for microbiological checks and the filtration for particle-free sterile water
- Recommended for peristaltic pumps and gas sterilization
- Easy to take apart for cleaning or changing filters
- Fitted with a pressure-resistant filter support
- Removable tubing connectors on both ends fit 3/8 in. ID tubing
- Includes luer-lock fitting to permit use with syringe
- Size: 30mm Dia x 34mm H
Specifications
Autoclavable | |
Syringe Filter (25 mm) | |
In-line clarification and sterile filtration of liquids and gases under pressure | |
10Pack | |
121°C | |
30 mm |
In-line Filter | |
Polysulfone with Silicone O-ring | |
100 psi | |
250°F | |
Holder |