Learn More
Cytiva Whatman™ Kjeldahl Analysis Weighing Boats, Grade 609
Designed to collect, transfer, and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results. Whatman™ Kjeldahl Weighing Boats are excellent for both weighing and quantitative sample transfer.
Brand: Cytiva 10313032
116.62 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 61
Additional Details : Weight : 0.02520kg
Description
Designed to collect, transfer, and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results. Whatman™ Kjeldahl Weighing Boats are excellent for both weighing and quantitative sample transfer.
- A fast and reliable way to safely transfer samples for Kjeldahl analysis
- Excellent for both weighing and quantitative sample transfer
- Made from low nitrogen parchment paper
- No glue or chemical additives
- Whatman weigh boats dissolve residue-free in the digestion solution without influencing analytical results
Specifications
Flat | |
Weighing Boat | |
55 x 10 x 10 mm | |
10 mm | |
80 g/m2 |
Paper | |
Excellent for weighing and transferring Kjeldahl samples securely and reliably | |
55 mm | |
9.9 mm |