missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Black Polycarbonate Membranes
Reduces background fluorescence in support of epifluorescence microscopy. Whatman™ Nuclepore™ Black Polycarbonate Membrane Filters improve visibility and help to distinguish microorganisms from other particulates.
112.00 € - 156.00 €
Specifications
Color | Black |
---|---|
Material | Polycarbonate |
For Use With (Application) | Epifluorescence technique, potable ultrapure water food and dairy wine and clinical electronics |
No. per Pack | 100Pack |
Type | Membrane Filter |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
11312895
|
Cytiva
110656 |
0.2 μm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11348994
|
Cytiva
110657 |
0.4 μm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10012101
|
Cytiva
110659 |
0.8 μm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10208242
|
Cytiva
111156 |
0.2 μm | 47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Smooth, gridded polycarbonate track-etched (PCTE) membrane surface efficiently supports microorganism enumeration in a standard plate count
- Extremely low nonspecific absorption
- Rapid standard plate count results
- Compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter
- DEFT can be conducted in under half an hour, sidestepping the standard > 24 hour process of incubating a microbial sample
- Microscopic membrane filters are made by track-etching (polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores)
- Designed to trap microbes efficiently; more effective than other filter media for certain microorganisms
Specifications
Black | |
Epifluorescence technique, potable ultrapure water food and dairy wine and clinical electronics | |
Membrane Filter |
Polycarbonate | |
100Pack |