Learn More
Cytiva Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
55.56 € - 203.00 €
Specifications
Material | Nucleopore Polycarbonate |
---|---|
Flow Rate | High |
For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
Hydrophobicity | Hydrophilic |
Diameter (Metric) | 25 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11348964
|
Cytiva
110604 |
0.08 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10342173
|
Cytiva
110603 |
0.05 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11318964
|
Cytiva
110601 |
0.015 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11328964
|
Cytiva
110602 |
0.03 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10062071
|
Cytiva
110605 |
0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11342885
|
Cytiva
110606 |
0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11352885
|
Cytiva
110607 |
0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11358964
|
Cytiva
110608 |
0.6 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11362885
|
Cytiva
110609 |
0.8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11368964
|
Cytiva
110610 |
1.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11382885
|
Cytiva
110613 |
5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11388964
|
Cytiva
110612 |
3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11392885
|
Cytiva
110614 |
8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11378964
|
Cytiva
110615 |
10 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11302895
|
Cytiva
110616 |
12 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Nucleopore Polycarbonate | |
Epifluorescence microscopy, environmental analysis, cell biology | |
25 mm |
High | |
Hydrophilic |