missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 90mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
112.37 € - 184.00 €
Specifications
Material | Nucleopore Polycarbonate |
---|---|
Flow Rate | High |
For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
Hydrophobicity | Hydrophilic |
Diameter (Metric) | 90 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11368984
|
Cytiva
111703 |
0.05 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11332915
|
Cytiva
111706 |
0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11388984
|
Cytiva
111707 |
0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11378984
|
Cytiva
111705 |
0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11398984
|
Cytiva
111710 |
1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11308994
|
Cytiva
111711 |
2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11318994
|
Cytiva
111712 |
3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Nucleopore Polycarbonate | |
Epifluorescence microscopy, environmental analysis, cell biology | |
90 mm |
High | |
Hydrophilic |