missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters
Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.
255.00 € - 1090.00 €
Specifications
Filtration Area | 1.3 cm2 |
---|---|
Housing Material | Polypropylene (PP) |
Diameter (Metric) | 13 mm |
Product Code | Brand | Material | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Quantity | Price | Quantity & Availability | |||
11344744
|
Cytiva
6827-1315 |
Glass Microfiber | 1.5 μm | 100 Pieces |
264.00 €
Pack of 100 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
11394734
|
Cytiva
6822-1312 |
GF/C | 1.2 μm | 100 Pack |
255.00 €
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
11309234
|
Cytiva
6821-1310 |
Glass Microfiber | 1.0 μm | 100 Pieces |
255.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
10042111
|
Cytiva
6823-1327 |
Glass Microfiber | 2.7 μm | 100 Pieces |
255.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
11384734
|
Cytiva
6820-1316 |
Glass Microfiber | 1.6 μm | 100 Pieces |
255.00 €
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
10566731
|
Cytiva
6825-1307 |
Glass Microfiber | 0.7 μm | 100 Pieces |
255.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11329234
|
Cytiva
6806-1316 |
Glass Microfiber | 1.6 μm | 500 Pieces |
1090.00 €
Pack of 500 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
11359224
|
Cytiva
6818-1304 |
Glass Microfiber | 0.45 μm | 500 Pieces |
1090.00 €
Pack of 500 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
Description
- Glass Microfiber Filter
- Good chemical resistance and high sample throughput
- Hold-up volume, ≤25μL
- Filter area: 1.3cm2
- Polypropylene housing
- Autoclavable at 121°C for 20 minutes
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
Specifications
1.3 cm2 | |
Polypropylene (PP) | |
13 mm |